12"D Metal Drawer Storage Cabinet with 36 Drawers

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

12"D Metal Drawer Storage Cabinet with 36 Drawers

Item #: WB562378

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 764.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Steel Drawer Cabinet 75" High
Rugged roll formed steel construction for horizontal level capacities of 375 lbs. for 18"D models and 400 lbs. for 12"D models. Drawers have full width handles for easy opening, spill-proof stops and are slotted on 1" centers to accept dividers. Gray baked enamel finish with powder coat drawers. Ships assembled. Steel dividers sold separately. All models measures 36"W x 75"H.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES75
    • ASSEMBLYAssembled
    • BRANDEdsal
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY36
    • DRAWER QUANTITY (DRAWER SIZE)36(11-1/4"W x 12"D x 4-5/8"H)
    • DRAWER SIZE11-1/4W x 12D x 4-5/8H
    • MANUFACTURERS PART NUMBERGSU562378
    • MODEL562378
    • SHELF CAPACITY LBS400
    • STYLEB
    • WEIGHT LBS236

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Drawers aren't set up for frequent usage.

Your review: Don't like how the drawers are not stable, and actually fell out after it was filled. The stop inside doesn't keep it from falling out. There is no track for them to slide out nice and even or to keep them from falling out. They are heavy and filled could hurt someone if fell on their foot. Other wise the unit is heavy and solid. I don't like the inserts either, as they should be 1/4" wider, they don't fit tight in the slots.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!