Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Drawer (619)
Remove
Akro-Mils 18 Drawer Steel Frame storage cabinet
Remove

      Items
Akro-Mils 18 Drawer Steel Frame storage cabinet Akro-Mils 18 Drawer Steel Frame storage cabinet


Akro-Mils 18 Drawer Steel Frame storage cabinet
Akro-Mils 18 Drawer Steel Frame storage cabinet
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB381255
List Price $97.18    Save 36%
Price: $61.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Akro-Mils 18 Drawer Steel Frame storage cabinet

Light duty steel framed storage cabinet with 18 each drawer is 2-3/4 x 2-1/2 x 5-3/4. frame size is 18 x 6 x 9-1/2 each drawer comes with 1 dividers per drawer made with clarified industrial grade polymers

Product Specifications
WIDTH INCHES 18
DEPTH INCHES 6
HEIGHT INCHES 9-1/2
COLOR FINISH Gray
ASSEMBLY All Welded
BRAND Akro-Mils
CONSTRUCTION Steel Frame/Plastic Drawers
DIVIDERS 25
DRAWER QUANTITY 18
DRAWER SIZE 2-3/4"W x 5-3/4"D x 2-1/2"H
MANUFACTURERS PART NUMBER 17018
PACKAGE QUANTITY 1
WEIGHT LBS 12.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Tote Basket Vented Wall Blue

Tote Basket Vented Wall Blue

From $6.00
select
Qty: Add to Cart
Heavy Duty Plastic Hopper Bin - Gray

Heavy Duty Plastic Hopper Bin - Gray

From $9.50
select
Qty: Add to Cart
Akro Bins Plastic Stacking Bin 5-1/2 X 10-7/8 X 5 Yellow

Akro Bins Plastic Stacking Bin 5-1/2 X 10-7/8 X 5 Yellow

From $3.79
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
   
OUT OF STOCK
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)