Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Super Modular Cabinet AD2311P62RED Putty w/ 12 Red Akrodrawers 23 x 11 x 16-1/2

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Akro-Mils Super Modular Cabinet AD2311P62RED Putty w/ 12 Red Akrodrawers 23 x 11 x 16-1/2

Item #: WBB381417

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $293.43 Save up to 43%
Price: $ 167.95
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils Super Modular Cabinet Putty W/ 12 Red Akrodrawers 23 X 11 X 16-1/2

Super modular cabinet 23-3/4 x 11 x 16-1/2 Putty frame with 12ea. 31162 Red drawers

Size Reference
Drawer/BinW"D"H"
A5-9/1611-5/84-5/8
B8-3/811-5/84-5/8
C3-3/411-5/84-5/8
D5-9/1617-5/84-5/8
E8-3/817-5/84-5/8


Product Specifications

    • WIDTH INCHES23-3/4
    • DEPTH INCHES11
    • HEIGHT INCHES16-1/2
    • CAPACITY75
    • CAPACITY LBS75
    • ASSEMBLYAll-Welded
    • BRANDAkro-Mils®
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DRAWER COLORRed
    • DRAWER CONSTRUCTIONPlastic
    • DRAWER QUANTITY12
    • DRAWER QUANTITY (DRAWER SIZE)12(A)
    • DRAWER SIZE(12) A
    • FRAME COLORPutty
    • MANUFACTURERS PART NUMBERAD2311P62RED
    • PACKAGE QUANTITY1
    • WEIGHT LBS42.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!