Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,267 Items)
Sub Category
Drawer (619)
Remove
Equipto Cabinet w/18 Drawers, 34-1/8"W x 18"D x 13-5/8"H, Smooth Office Gray
Remove

      Items
Equipto Cabinet w/18 Drawers, 34-1/8"W x 18"D x 13-5/8"H, Smooth Office Gray Equipto Cabinet w/18 Drawers, 34-1/8"W x 18"D x 13-5/8"H, Smooth Office Gray


Equipto Cabinet w/18 Drawers, 34-1/8"W x 18"D x 13-5/8"H, Smooth Office Gray
Equipto Cabinet w/18 Drawers, 34-1/8"W x 18"D x 13-5/8"H, Smooth Office Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB799570
List Price $430.85    Save 23%
Price: $329.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto Cabinet w/18 Drawers, 34-1/8"W x 18"D x 13-5/8"H, Smooth Office Gray

Equipto's All metal cabinet with 18 metal drawers (each divided into 3 compartments) for storing a variety of small parts. 2 Dividers are included per drawer. Drawers have bright plated finish on handles. Drawers are rugged metal and slide smoothly and evenly with just fingertip effort. Accidentally drop a drawer on the floor and it will not break like many plastic drawers. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications
WIDTH INCHES 34-1/8
DEPTH INCHES 18
HEIGHT INCHES 13-5/8
COLOR FINISH Smooth Office Gray
ASSEMBLY Assembled
BRAND Equipto
CONSTRUCTION Steel
DRAWER COLOR Smooth Office Gray
DRAWER QUANTITY 18 Drawers
DRAWER QUANTITY (DRAWER SIZE) (18) 5-5/8"W x 17"D x 3-1/8"H
MANUFACTURERS PART NUMBER 22-GY
PACKAGE QUANTITY 1
WEIGHT LBS 72
LIMITED WARRANTY Limited Lifetime Warranty


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Gray

Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Gray

From $91.95
select
Qty: Add to Cart
Plastic Tool Caddy

Plastic Tool Caddy

From $6.90
select
Qty: Add to Cart
Equipto Individual Metal Shelf Drawer, 5-5/8"w x 17"D x 3-1/8"H, Smooth Office Gray

Equipto Individual Metal Shelf Drawer, 5-5/8"w x 17"D x 3-1/8"H, Smooth Office Gray

From $10.50
select
Qty: Add to Cart
17 Compartment Small Steel Scoop Storage Box

17 Compartment Small Steel Scoop Storage Box

From $15.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)