Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Drawer (619)
Remove
Equipto Cabinet w/24 Drawers, 34-1/8"W x 12"D x 13-5/8"H, Smooth Office Gray
Remove

      Items
Equipto Cabinet w/24 Drawers, 34-1/8"W x 12"D x 13-5/8"H, Smooth Office Gray Equipto Cabinet w/24 Drawers, 34-1/8"W x 12"D x 13-5/8"H, Smooth Office Gray


Equipto Cabinet w/24 Drawers, 34-1/8"W x 12"D x 13-5/8"H, Smooth Office Gray
Equipto Cabinet w/24 Drawers, 34-1/8"W x 12"D x 13-5/8"H, Smooth Office Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB799740
List Price $428.56    Save 23%
Price: $327.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto Cabinet w/24 Drawers, 34-1/8"W x 12"D x 13-5/8"H, Smooth Office Gray

Equipto's All metal cabinet with 24 metal drawers (each divided into 3 compartments) for storing a variety of small parts. 2 Dividers are included per drawer. Drawers have bright plated finish on handles. Drawers are rugged metal and slide smoothly and evenly with just fingertip effort. Accidentally drop a drawer on the floor and it will not break like many plastic drawers. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications
WIDTH INCHES 34-1/8
DEPTH INCHES 12
HEIGHT INCHES 13-5/8
COLOR FINISH Smooth Office Gray
ASSEMBLY Assembled
BRAND Equipto
CONSTRUCTION Steel
DRAWER COLOR Smooth Office Gray
DRAWER QUANTITY 24 Drawers
DRAWER QUANTITY (DRAWER SIZE) (24) 4-1/4"W x 11"D x 3-1/8"H
MANUFACTURERS PART NUMBER 3411-GY
PACKAGE QUANTITY 1
WEIGHT LBS 61
LIMITED WARRANTY Limited Lifetime Warranty


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Equipto Individual Metal Shelf Drawer, 4-1/4"W x 11"D x 3-1/8"H, Smooth Office Gray

Equipto Individual Metal Shelf Drawer, 4-1/4"W x 11"D x 3-1/8"H, Smooth Office Gray

From $7.30
select
Qty: Add to Cart
Equipto Dividers, for 8-3/8"W Metal Shelf Drawer, Office Gray

Equipto Dividers, for 8-3/8"W Metal Shelf Drawer, Office Gray

From $1.94
select
Qty: Add to Cart
Equipto Metal Dividers, for 4-1/4"W Metal Shelf Drawer, Office Gray

Equipto Metal Dividers, for 4-1/4"W Metal Shelf Drawer, Office Gray

From $0.81
select
Qty: Add to Cart
Storage Cabinet 18x24x30 Sand

Storage Cabinet 18x24x30 Sand

From $177.00
select
Qty: Add to Cart
Equipto Individual Metal Shelf Drawer, 8-3/8"W x 11"D x 3-1/8"H, Smooth Office Gray

Equipto Individual Metal Shelf Drawer, 8-3/8"W x 11"D x 3-1/8"H, Smooth Office Gray

From $12.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)