Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,265 Items)
Sub Category
Drawer (619)
Remove
Equipto Individual Metal Shelf Drawer, 5-5/8"w x 11"D x 3-1/8"H, Textured Cherry Red
Remove

      Items
Equipto Individual Metal Shelf Drawer, 5-5/8"w x 11"D x 3-1/8"H, Textured Cherry Red Equipto Individual Metal Shelf Drawer, 5-5/8"w x 11"D x 3-1/8"H, Textured Cherry Red


Equipto Individual Metal Shelf Drawer, 5-5/8"w x 11"D x 3-1/8"H, Textured Cherry Red
Equipto Individual Metal Shelf Drawer, 5-5/8"w x 11"D x 3-1/8"H, Textured Cherry Red
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB799675
List Price $8.80    Save 23%
Price: $6.80

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto Individual Metal Shelf Drawer, 5-5/8"w x 11"D x 3-1/8"H, Textured Cherry Red

Equipto's Rugged metal drawers work well sitting on shelves or in a specially designed cabinet. They're simply the most efficient way to store and retrieve small parts. Designed to stack and interchange with other drawers. Available in a variety of depths (11" and 17"). With rigid, quilted sides bring convenience, efficiency and long term durability. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications
WIDTH INCHES 5-5/8
DEPTH INCHES 11
HEIGHT INCHES 3-1/8
COLOR FINISH Textured Cherry Red
ASSEMBLY Assembled
BRAND Equipto
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 8505-RD
PACKAGE QUANTITY 1
TYPE Metal Shelf Drawer
WEIGHT LBS 1.5
LIMITED WARRANTY Limited Lifetime Warranty


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Gray

Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Gray

From $91.95
select
Qty: Add to Cart
Plastic Tool Caddy

Plastic Tool Caddy

From $6.90
select
Qty: Add to Cart
17 Compartment Small Steel Scoop Storage Box

17 Compartment Small Steel Scoop Storage Box

From $15.75
select
Qty: Add to Cart
Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Yellow

Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Yellow

From $2.36
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)