Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Workshop (314)
Remove
SPS 8 Drawer, 2 Shelf Cabinet-29 1/4"W x 27 3/4"D x 75"H-Carmine Red
Remove

      Items
SPS 8 Drawer, 2 Shelf Cabinet-29 1/4"W x 27 3/4"D x 75"H-Carmine Red SPS 8 Drawer, 2 Shelf Cabinet-29 1/4"W x 27 3/4"D x 75"H-Carmine Red


SPS 8 Drawer, 2 Shelf Cabinet-29 1/4"W x 27 3/4"D x 75"H-Carmine Red
SPS 8 Drawer, 2 Shelf Cabinet-29 1/4"W x 27 3/4"D x 75"H-Carmine Red
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB380893
Price: $2,299.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SPS 8 Drawer, 2 Shelf Cabinet-29-1/4"W x 27-3/4"D x 75"H-Carmine Red

Shure Parts Storage cabinets are designed to match Shure's workbenches and tool storage cabinets. The cabinet is designed and manufactured as modular, large capacity storage cabinet to organize and store valuable parts and tools. All-Welded Storage Cabinet - 8 full extension 400lb capacity drawers, 2 adj shelves, 29-1/4"W x 27-3/4"D x 75"H. Carmine red powder coat finish.

Product Specifications
WIDTH INCHES 29-1/4
DEPTH INCHES 27-3/4
HEIGHT INCHES 75
COLOR FINISH Carmine Red
ASSEMBLY All Welded
BRAND Shure
CONSTRUCTION Steel
DRAWER CAPACITY LBS 400
DRAWER QUANTITY 8
MANUFACTURERS PART NUMBER SPS-8-CR
SHELF CAPACITY LBS 800
SHELF QUANTITY 2
WEIGHT LBS 595


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

From $159.95
select
Qty: Add to Cart
Plastic Tool Caddy

Plastic Tool Caddy

From $6.90
select
Qty: Add to Cart
Tilt Out Storage Bin - 5 Compartments Gray

Tilt Out Storage Bin - 5 Compartments Gray

From $19.75
select
Qty: Add to Cart
6' x 10' Heavy Duty Silver Tarp 6 OZ.

6' x 10' Heavy Duty Silver Tarp 6 OZ.

From $6.80
select
Qty: Add to Cart
Poly Storage Salt Container with Lid 10 Cubic Foot

Poly Storage Salt Container with Lid 10 Cubic Foot

From $225.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)