Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,324 Items)
Sub Category
Gun Safes & Security (397)
Remove
60" x 29" x 27" 1-Hr Fire Rated Gun Safe 30 Gun Capacity Hunter Green Metallic
Remove

      Items
60" x 29" x 27" 1-Hr Fire Rated Gun Safe 30 Gun Capacity Hunter Green Metallic 60" x 29" x 27" 1-Hr Fire Rated Gun Safe 30 Gun Capacity Hunter Green Metallic


60" x 29" x 27" 1-Hr Fire Rated Gun Safe 30 Gun Capacity Hunter Green Metallic
Email This Page Printer Friendly Version
60" x 29" x 27" 1-Hr Fire Rated Gun Safe 30 Gun Capacity Hunter Green Metallic
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB475639
Price: $2,830.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

In today's world, providing safe storage for your firearms has become a necessary investment. A SECURALL® gun safe will not only give you unmatched performance, but peace of mind as well. The SECURALL® name has stood for quality for over 50 years, and that quality goes into every product that leaves our factory floor. Whether you are storing firearms, valuables, or important documents, you can trust SECURALL!

Standard Features:

  • Fire Rated to 1200°F for 1/2-hour by Omega Point Laboratories.
  • UL Listed as Gun Safe and Residential Security Container.
  • La Gard electronic combination lock Standard.
  • Machine formed and continuously welded double-body construction.
  • Inner body - 18 gauge cold rolled steel.
  • Outer Body 12 gauge cold rolled steel.
  • Doors Secured by 2 inch wide chrome plated steel lock bolts.
  • Fully assembled fabric covered interior standard.
  • Adjustable steel gun racks and shelves.
  • Roller bearing mount turret standard on select models.
  • Brass plated "lever" handle standard (Solid brass "Spindle" Handle Optional).
  • One Year satisfaction guarantee.
Product Specifications
WIDTH INCHES 29
DEPTH INCHES 27
HEIGHT INCHES 60
CAPACITY 30 Gun
CAPACITY CUBIC FEET 18
COLOR FINISH Hunter Green Metallic
ADJUSTABLE SHELVES 1
ASSEMBLY Assembled
BRAND Securall Products
CONSTRUCTION Steel/Concrete
DOOR QUANTITY 1
DOOR TYPE Manual
FIRE RATING 60 Min., 1700°F
FIXED SHELVES 1
INSIDE DEPTH INCHES 22-1/4
INSIDE HEIGHT INCHES 55-1/2
INSIDE WIDTH INCHES 25-1/4
MANUFACTURERS PART NUMBER 4830-FRS-GN
PACKAGE QUANTITY 1
SERIES 4000
SHELF CAPACITY LBS 500
WEIGHT LBS 1134
APPROVAL/REGULATIONS UL/OMEGA Point Labs
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Storage Cabinet 36x18x30 Black

Storage Cabinet 36x18x30 Black

From $211.95
select
Qty: Add to Cart
Bulk Storage Locker Double Tier 4' X 4' Starter Without Roof

Bulk Storage Locker Double Tier 4' X 4' Starter Without Roof

From $416.95
select
Qty: Add to Cart
Seat Back Gun Rack - Hardwoods

Seat Back Gun Rack - Hardwoods

From $19.75
select
Qty: Add to Cart
Heritage Series Vehicle Gun Case

Heritage Series Vehicle Gun Case

From $76.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)