Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Gun Safes & Security (353)
Remove
Datum 72" High 24 Rifle, 5 Pistol, Capacity Gun Cabinet, Hinged Doors, Hammertone Gray
Remove

      Items
Datum 72" High 24 Rifle, 5 Pistol, Capacity Gun Cabinet, Hinged Doors, Hammertone Gray Datum 72" High 24 Rifle, 5 Pistol, Capacity Gun Cabinet, Hinged Doors, Hammertone Gray


Datum 72" High 24 Rifle, 5 Pistol, Capacity Gun Cabinet, Hinged Doors, Hammertone Gray
Datum 72" High 24 Rifle, 5 Pistol, Capacity Gun Cabinet, Hinged Doors, Hammertone Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB536656
List Price $3,960.00    Save 49%
Price: $2,002.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Datum 72" High 24 Rifle, 5 Pistol, Capacity Gun Cabinet, Hinged Doors, Hammertone Gray

Weapons cabinets provide the ultimate in organization and secure storage, constructed of 14 and 16 gauge cold rolled steel, welded, all steel construction with an environmentally safe powder coated finish, manufactured in the USA. features 3 point locking mechanism with key lock, leveling feet for easy leveling on any floor, this cabinet stores up to 24 rifles, 5 pistols with 5 compartments. Cabinet comes fully assembled, interior components can be easily reconfigured as storage needs change. Perforated door pattern allows for visual inventory without unlocking the cabinet, Modular bins allow for the organization and storage of a wide variety of weapon attachments and gear

Product Specifications
WIDTH INCHES 44
DEPTH INCHES 15
HEIGHT INCHES 72
CAPACITY 24 Rifles, 5 Pistols
COLOR FINISH Hammertone Gray
ADJUSTABLE SHELVES 1
ASSEMBLY Assembled
BRAND Datum
COMPARTMENTS 5
CONSTRUCTION Steel
DOOR QUANTITY 2
DOOR TYPE Hinged
MANUFACTURERS PART NUMBER UWC4472HD-R24P5B2 T21
PACKAGE QUANTITY 1
WEIGHT LBS 531
LIMITED WARRANTY Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Homak Electronic Lock Pistol Box - Medium

Homak Electronic Lock Pistol Box - Medium

From $46.95
   
OUT OF STOCK
Bulk Storage Locker Double Tier 4' X 4' Starter Without Roof

Bulk Storage Locker Double Tier 4' X 4' Starter Without Roof

From $416.95
select
Qty: Add to Cart
Seat Back Gun Rack - Hardwoods

Seat Back Gun Rack - Hardwoods

From $19.75
select
Qty: Add to Cart
Heritage Series Vehicle Gun Case

Heritage Series Vehicle Gun Case

From $76.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)