

 |
Browse Cabinets (12,401 Items) |
|
 |
Datum 72" High 24 Rifle, 5 Pistol, Capacity Gun Cabinet, Hinged Doors, Tan Metallic |
| |
|
 |
|
 |
|
 |
|
|
|
Datum 72" High 24 Rifle, 5 Pistol, Capacity Gun Cabinet, Hinged Doors, Tan Metallic
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 21 to 24 days
Stock No: WBB536662
|
|
|
| List Price $3,960.00 Save 49% |
|
Price: $2,002.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Datum 72" High 24 Rifle, 5 Pistol, Capacity Gun Cabinet, Hinged Doors, Tan Metallic
Weapons cabinets provide the ultimate in organization and secure storage, constructed of 14 and 16 gauge cold rolled steel, welded, all steel construction with an environmentally safe powder coated finish, manufactured in the USA. features 3 point locking mechanism with key lock, leveling feet for easy leveling on any floor, this cabinet stores up to 24 rifles, 5 pistols with 5 compartments. Cabinet comes fully assembled, interior components can be easily reconfigured as storage needs change. Perforated door pattern allows for visual inventory without unlocking the cabinet, Modular bins allow for the organization and storage of a wide variety of weapon attachments and gear
|
| Product Specifications |
| WIDTH INCHES |
44 |
| DEPTH INCHES |
15 |
| HEIGHT INCHES |
72 |
| CAPACITY |
24 Rifles, 5 Pistols |
| COLOR FINISH |
Tan Metallic |
| ADJUSTABLE SHELVES |
1 |
| ASSEMBLY |
Assembled |
| BRAND |
Datum |
| COMPARTMENTS |
5 |
| CONSTRUCTION |
Steel |
| DOOR QUANTITY |
2 |
| DOOR TYPE |
Hinged |
| MANUFACTURERS PART NUMBER |
UWC4472HD-R24P5B2 T56 |
| PACKAGE QUANTITY |
1 |
| WEIGHT LBS |
531 |
| LIMITED WARRANTY |
Lifetime |
|
|
|
|
 |
|
|