

 |
Browse Cabinets (12,267 Items) |
|
 |
Datum 84" High 24 Rifle, 40 Pistol Capacity Gun Cabinet, Recessed Doors, Hammertone Gray |
| |
|
 |
|
 |
|
 |
|
|
|
Datum 84" High 24 Rifle, 40 Pistol Capacity Gun Cabinet, Recessed Doors, Hammertone Gray
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 21 to 24 days
Stock No: WBB536654
|
|
|
| List Price $5,513.00 Save 49% |
|
Price: $2,787.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Datum 84" High 24 Rifle, 40 Pistol Capacity Gun Cabinet, Recessed Doors, Hammertone Gray
Weapons cabinets provide the ultimate in organization and secure storage, constructed of 14 and 16 gauge cold rolled steel, welded, all steel construction with an environmentally safe powder coated finish, manufactured in the USA. features 3 point locking mechanism with key lock, leveling feet for easy leveling on any floor, this cabinet stores up to 24 rifles and 40 pistols. Cabinet comes fully assembled, interior components can be easily reconfigured as storage needs change. Perforated door pattern allows for visual inventory without unlocking the cabinet
|
| Product Specifications |
| WIDTH INCHES |
44 |
| DEPTH INCHES |
15 |
| HEIGHT INCHES |
84 |
| CAPACITY |
24 Rifles, 40 Pistols |
| COLOR FINISH |
Hammertone Gray |
| ADJUSTABLE SHELVES |
-- |
| ASSEMBLY |
Assembled |
| BRAND |
Datum |
| COMPARTMENTS |
-- |
| CONSTRUCTION |
Steel |
| DOOR QUANTITY |
2 |
| DOOR TYPE |
Recessed |
| MANUFACTURERS PART NUMBER |
UWC4484RD-R24P40 T21 |
| PACKAGE QUANTITY |
1 |
| WEIGHT LBS |
629 |
| LIMITED WARRANTY |
Lifetime |
|
|
|
|
 |
|
|