

 |
Browse Cabinets (12,261 Items) |
|
 |
Datum 84" High 6 Rifle, 20 Pistol, Capacity Gun Cabinet, Hinged Doors, Medium Gray Metallic |
| |
|
 |
|
 |
|
 |
|
Shown Recessed Doors
|
|
Datum 84" High 6 Rifle, 20 Pistol, Capacity Gun Cabinet, Hinged Doors, Medium Gray Metallic
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 21 to 24 days
Stock No: WBB536648
|
|
|
| List Price $4,259.00 Save 49% |
|
Price: $2,153.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Datum 84" High 6 Rifle, 20 Pistol, Capacity Gun Cabinet, Hinged Doors, Medium Gray Metallic
Weapons cabinets provide the ultimate in organization and secure storage, constructed of 14 and 16 gauge cold rolled steel, welded, all steel construction with an environmentally safe powder coated finish, manufactured in the USA. features 3 point locking mechanism with key lock, leveling feet for easy leveling on any floor, this cabinet stores up to 6 rifles, 20 pistols with 5 compartments. Cabinet comes fully assembled, interior components can be easily reconfigured as storage needs change. Perforated door pattern allows for visual inventory without unlocking the cabinet. Modular bins allow for the organization and storage of a wide variety of weapon attachments and gear
|
| Product Specifications |
| WIDTH INCHES |
44 |
| DEPTH INCHES |
15 |
| HEIGHT INCHES |
84 |
| CAPACITY |
6 Rifles, 20 Pistols |
| COLOR FINISH |
Medium Gray Metallic |
| ADJUSTABLE SHELVES |
-- |
| ASSEMBLY |
Assembled |
| BRAND |
Datum |
| COMPARTMENTS |
5 |
| CONSTRUCTION |
Steel |
| DOOR QUANTITY |
2 |
| DOOR TYPE |
Hinged |
| MANUFACTURERS PART NUMBER |
UWC4484HD-R6P20B5 T23 |
| PACKAGE QUANTITY |
1 |
| WEIGHT LBS |
505 |
| LIMITED WARRANTY |
Lifetime |
|
|
|
|
 |
|
|