Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Gun Safes & Security (353)
Remove
Homak 12-Gun Steel Electronic Lock Gun Cabinet - Hunter Green
Remove

      Items
Homak 12-Gun Steel Electronic Lock Gun Cabinet - Hunter Green Homak 12-Gun Steel Electronic Lock Gun Cabinet - Hunter Green


Homak 12-Gun Steel Electronic Lock Gun Cabinet - Hunter Green
Homak 12-Gun Steel Electronic Lock Gun Cabinet - Hunter Green
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB482016
Price: $403.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Homak 12-Gun Steel Electronic Lock Gun Cabinet - Hunter Green

Homak 12 Gun Electronic Safe combines high-end security with a durable design. Features of Homak Electronic Lock Gun Safe include carpet-lined Interior, adjustable shelf. built-in adjustable barrel rests, plastic barrel rests for multi-length gun barrels. Cabinet is DOJ Certified.

Product Specifications
WIDTH INCHES 16
DEPTH INCHES 17-1/2
HEIGHT INCHES 59
CAPACITY 12 Gun
CAPACITY CUBIC FEET 8.7
COLOR FINISH Hunter Green
ADJUSTABLE SHELVES 1
ASSEMBLY Assembled
BRAND Homak Manufacturing
CONSTRUCTION Steel
DOOR QUANTITY 1
DOOR TYPE Manual Close
FIRE RATING --
FIXED SHELVES --
INSIDE DEPTH INCHES 15-1/4
INSIDE HEIGHT INCHES 58-3/4
INSIDE WIDTH INCHES 15-3/4
MANUFACTURERS PART NUMBER HS40231120
OPENINGS 1
PACKAGE QUANTITY 1
TYPE Electronic Lock
WEIGHT LBS 128
APPROVAL/REGULATIONS California DOJ Approved
LIMITED WARRANTY 5 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Bulk Storage Locker Double Tier 4' X 4' Starter Without Roof

Bulk Storage Locker Double Tier 4' X 4' Starter Without Roof

From $416.95
select
Qty: Add to Cart
Seat Back Gun Rack - Hardwoods

Seat Back Gun Rack - Hardwoods

From $19.75
select
Qty: Add to Cart
Heritage Series Vehicle Gun Case

Heritage Series Vehicle Gun Case

From $76.95
select
Qty: Add to Cart
Homak Electronic Lock Pistol Box - Medium

Homak Electronic Lock Pistol Box - Medium

From $46.95
   
OUT OF STOCK
Storage Cabinet 36x18x30 Black

Storage Cabinet 36x18x30 Black

From $211.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)