Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Gun Safes & Security (353)
Remove
Stack-On™ 14 Gun Steel Security Cabinet, Black - Padded Bottom
Remove

      Items
Stack-On™ 14 Gun Steel Security Cabinet, Black - Padded Bottom Stack-On™ 14 Gun Steel Security Cabinet, Black - Padded Bottom


Stack-On™ 14 Gun Steel Security Cabinet, Black - Padded Bottom
Stack-On™ 14 Gun Steel Security Cabinet, Black - Padded Bottom
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB476517
Price: $179.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Holds 14 rifles or shotguns up to 54" tall and includes foam padded bottom. Removable top shelf provides ample storage area for hand guns, cameras, and other valuables. Shelf is positioned in the front of the cabinet so longer guns can be stored along the back wall of the unit. (There is a gap between the back of the shelf and the back of the wall of the cabinet.) Cabinet has black, epoxy paint finish with silver accents on the cabinet door. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.

Product Specifications
WIDTH INCHES 21
DEPTH INCHES 16
HEIGHT INCHES 55
CAPACITY 14 Guns
COLOR FINISH Black
ADJUSTABLE SHELVES 1
ASSEMBLY Assembled
BRAND Stack-On
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER GCB-14P-DS
OPENINGS 2
PACKAGE QUANTITY 1
SERIES Security Plus
TYPE Foam Padded Bottom
WEIGHT LBS 76
APPROVAL/REGULATIONS California DOJ-Approved


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Bulk Storage Locker Double Tier 4' X 4' Starter Without Roof

Bulk Storage Locker Double Tier 4' X 4' Starter Without Roof

From $416.95
select
Qty: Add to Cart
Storage Cabinet 36x18x30 Black

Storage Cabinet 36x18x30 Black

From $211.95
select
Qty: Add to Cart
Heritage Series Vehicle Gun Case

Heritage Series Vehicle Gun Case

From $76.95
select
Qty: Add to Cart
Seat Back Gun Rack - Hardwoods

Seat Back Gun Rack - Hardwoods

From $19.75
select
Qty: Add to Cart
Large Plastic Compartment Box - 24 Compartments

Large Plastic Compartment Box - 24 Compartments

From $5.05
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)