Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Gun Safes & Security (353)
Remove
Stack-On™ Personal Fire Safe With Combo Lock, 21-7/16"H
Remove

      Items
Stack-On™ Personal Fire Safe With Combo Lock, 21-7/16"H Stack-On™ Personal Fire Safe With Combo Lock, 21-7/16"H


Stack-On™ Personal Fire Safe With Combo Lock, 21-7/16"H
Stack-On™ Personal Fire Safe With Combo Lock, 21-7/16"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB476466
Price: $321.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Includes a 4-number combination lock with a key lock for added security. 2 live action locking bolts and 2 steel dead bolts provide 4 locking points directly into the body of the safe. The units are insulated with proprietary mixture of cement and vermiculite. Includes 2 adjustable shelves and fastening hardware to bolt the unit to the floor. Exterior has a black and silver paint finish with chrome accents. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.

Personal Fire Resistant Safes are fire rated to manufacturer's specifications for 90 minutes up to 1700°.

Product Specifications
WIDTH INCHES 17-3/8
DEPTH INCHES 15-3/16
HEIGHT INCHES 21-7/16
COLOR FINISH Black/Silver
ASSEMBLY Assembled
BRAND Stack-On
CONSTRUCTION Steel
FIRE RATING 90 Min., 1700°
MANUFACTURERS PART NUMBER PSF-717-DS
OPENINGS 3
PACKAGE QUANTITY 1
SERIES Stack-On Elite
SHELF QUANTITY 2
TYPE Combo Lock
WEIGHT LBS 155
APPROVAL/REGULATIONS California DOJ-Approved


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Akro-Mils Steel Small Parts Storage Cabinet

Akro-Mils Steel Small Parts Storage Cabinet

From $87.95
select
Qty: Add to Cart
Storage Cabinet 36x18x30 Black

Storage Cabinet 36x18x30 Black

From $211.95
select
Qty: Add to Cart
Large Plastic Compartment Box - 24 Compartments

Large Plastic Compartment Box - 24 Compartments

From $5.05
select
Qty: Add to Cart
Seat Back Gun Rack - Hardwoods

Seat Back Gun Rack - Hardwoods

From $19.75
select
Qty: Add to Cart
Heritage Series Vehicle Gun Case

Heritage Series Vehicle Gun Case

From $76.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)