Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,324 Items)
Sub Category
Gun Safes & Security (397)
Remove
Stack-On™ Pistol & Ammo 53" High Ready-to-Assemble Security Cabinet
Remove

      Items
Stack-On™ Pistol & Ammo 53" High Ready-to-Assemble Security Cabinet Stack-On™ Pistol & Ammo 53" High Ready-to-Assemble Security Cabinet


Stack-On™ Pistol & Ammo 53" High Ready-to-Assemble Security Cabinet
Email This Page Printer Friendly Version
Stack-On™ Pistol & Ammo 53" High Ready-to-Assemble Security Cabinet
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB476504
Price: $107.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This 53" steel security cabinet has 3 removable steel shelves. Loads of storage. 3-point locking system with key coded, double-bitted lock for greater security. Unit is easy to assemble with integrated, form fitting parts that are fastened together. Fasteners are tamper proof from the outside of the cabinet. Pre-drilled mounting holes in the bottom and the back of the cabinet allow for easy attachment to the floor or wall. Cabinet has black, epoxy paint finish with silver accents on the cabinet door. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.

Product Specifications
WIDTH INCHES 17
DEPTH INCHES 11
HEIGHT INCHES 53
COLOR FINISH Black
ADJUSTABLE SHELVES 3
ASSEMBLY Unassembled
BRAND Stack-On
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER GCB-5300RTA-DS
OPENINGS 4
PACKAGE QUANTITY 1
SERIES Security Plus
TYPE Single Door
WEIGHT LBS 54
APPROVAL/REGULATIONS California DOJ-Approved


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Seat Back Gun Rack - Hardwoods

Seat Back Gun Rack - Hardwoods

From $19.75
select
Qty: Add to Cart
Heritage Series Vehicle Gun Case

Heritage Series Vehicle Gun Case

From $76.95
select
Qty: Add to Cart
Stack-On™ Quick Access Low Profile Safe With Electronic Lock

Stack-On™ Quick Access Low Profile Safe With Electronic Lock

From $64.95
select
Qty: Add to Cart
Storage Cabinet 36x18x30 Black

Storage Cabinet 36x18x30 Black

From $211.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)