Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Heavy Duty Storage Cabinet DL160-BL - Welded 14 Gauge  60
See all 56 items in product family

Jamco Heavy Duty Storage Cabinet DL160-BL - Welded 14 Gauge 60"W x 18"D x 78"H, Black

Item #: WB237903BK

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $679.00
Product Information
Product Q&A
Accessories
Heavy Duty Storage Cabinet
All welded 14 gauge steel construction. Storage cabinet features a secure 3-point locking system with chrome padlockable lever handle for added strength and security. Cabinet doors open 180° for full access. Includes four 14 gauge reinforced shelves with 1-1/2" lips. Heavy duty cabinet shelves have 1000 lb. capacity per shelf and adjust at 2-1/2" increments. Powder coat black finish. Shipped assembled.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES18
  • HEIGHT INCHES78
  • COLOR FINISHBlack
  • ADJUSTABLE SHELVES4
  • ASSEMBLYAll-Welded
  • BRANDJamco
  • CONSTRUCTION14 Gauge Steel
  • DOOR QUANTITY2
  • DOOR TYPESolid Doors
  • HANDLE TYPEKeyed Lever Handle
  • MANUFACTURERS PART NUMBERDL160-BL
  • OPENINGS5
  • SHELF CAPACITY LBS1000
  • STYLEFull Height
  • TYPEStorage Cabinet
  • Base Model Number237903
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.