Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Closet Storage Cabinet 55-BC-243 - 60 x 24 x 66

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Strong Hold® Heavy Duty Closet Storage Cabinet 55-BC-243 - 60 x 24 x 66

Item #: WBB495201

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,769.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Broom Closet 60 x 24 x 66

Features open area on LH side and adjustable shelves on the RH side.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES66
    • ADJUSTABLE SHELVES3 Right Side
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER55-BC-243
    • OPENINGS5 (1 Left, 4 Right)
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1750
    • SHELF QUANTITY3
    • STYLEMaintenance/Janitoral Cabinet
    • TYPECombination Cabinet
    • WEIGHT LBS595
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!