Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Outdoor Storage Cabinet 53.5-WP-151-24 - On Stand w/Rainguard 60 - 7/32x15x67-1/2

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Strong Hold® Outdoor Storage Cabinet 53.5-WP-151-24 - On Stand w/Rainguard 60 - 7/32x15x67-1/2

Item #: WBB495185

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,783.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Outdoor storage Cabinet on stand 60 7/32 x 15 x 67 1/2

12 Gauge construction with 1 adjustable shelf, sloped top, a gasket-sealed doorframe, and a rain guard. Unit is also on raised angle frame tand. Finish on this unit is powder coat gray.

Product Specifications

    • WIDTH INCHES60-7/32
    • DEPTH INCHES15
    • HEIGHT INCHES67-1/2
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPEVentilated Door
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER53.5-WP-151-24
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS--
    • SHELF QUANTITY1
    • STYLEOutdoor Shelf Cabinet
    • TYPEStorage Cabinet
    • WEIGHT LBS386
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!