Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Storage Cabinet 66-240-24 - With 24 Hanger Pegs 72 x 24 x 78

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Strong Hold® Heavy Duty Storage Cabinet 66-240-24 - With 24 Hanger Pegs 72 x 24 x 78

Item #: WBB495189

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,908.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Storage Cabinet with Hanger Pegs 72 x 24 x 78

Unit features 24 welded hanger pegs with 26 pound capacity per peg.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • CAPACITY LBS26
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER66-240-24
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS--
    • SHELF QUANTITY--
    • STYLEHanger Pegs Storage Cabinet
    • TYPETool Cabinet
    • WEIGHT LBS645
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!