Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4-Drawer Kit With 18"D Shelves

4-Drawer Kit With 18"D Shelves

Item #: WBB352234

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $523.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft 4-Drawer Kit w/ 18"D Shelves

The Vari-TuffTM accesory drawer kit fits Vari-Tuff cabinets with shelving brackets. This 4-drawer kit is for 36" cabinets with 18"-deep shelves. Each drawer features 3 vertical and 4 horizontal removeable dividers.

Product Specifications

    • WIDTH INCHES42-1/2
    • DEPTH INCHES16-7/8
    • HEIGHT INCHES39
    • BRANDValley Craft
    • COLOR FAMILYRed
    • COLOR FINISHRed Drawers With Gray Trim
    • CONSTRUCTIONSteel
    • DESCRIPTION4-Drawer Kit for 36" Cabinet w/18" Shelves
    • MANUFACTURERS PART NUMBERF88132A7
    • WEIGHT LBS121.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:60