Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF Extra Key Panel 201005603 For STEELMASTER® 60 Key Motor Vehicle Key Cabinet
See all 12 items in product family

MMF Extra Key Panel 201005603 For STEELMASTER® 60 Key Motor Vehicle Key Cabinet

Item #: WBB383339

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $114.25 Save up to 46%
Price: $61.95
Product Information
Customer Review
Product Q&A
Accessories
Extra Key Panel For STEELMASTER® 60 Key Motor Vehicle Key Cabinet

Extra Panel adds 56 additional keys. The Motor Vehicle Key Cabinets are specially designed to hold key tags unique to the automobile, motorcycle, and snowmobile industry. Key capacity can be customized by adding up to panel to cabinet-expands capacity by 56 keys. Key tags not included.

Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES20-1/8
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FAMILYTan
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • KEY CAPACITY56
    • MANUFACTURERS PART NUMBER201005603
    • PACKAGE QUANTITY1
    • TYPEKey Panel
    • WEIGHT LBS5.000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!