Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand

Item #: WB237745

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $88.75 Save up to 58%
Price: $ 36.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Key Cabinet - 40 Key Capacity
Allows for easy identification and secure storage of keys. Solid steel construction. Disc tumbler lock with 2 keys. Pre-drilled holes and fastening hardware for easy mounting to wall or door. Key tags included. Powder coat sand finish.

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES2-5/8
    • HEIGHT INCHES12-1/8
    • CAPACITY40 Keys
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • KEY CAPACITY40
    • MANUFACTURERS PART NUMBER201-9040-03
    • TYPEDisc Tumbler Lock
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Key Cabint

Your review: Very nice cabinets. Deliver was very quick.

Is this review helpful?

one key only

Your review: as long as you only need to put one key on each tab this unit would be fine. However if more than one key is needed, space is too tight and keys become tangled.-

Is this review helpful?

lock box

Your review: works as intended

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

T9A237815 for $97.95 What comes with this product ? How many key tags come with this ? what will the shipping costs be ?

Question Asked By: Bill Arvidson , Lowell, Mass. , May 17, 2012

+ View 1 Answer

Answer This Question

Sort by: 

3 Results