Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Key (269)
Remove
MMF Industries™ Hook & Loop Fastener Key Tags, 12 Pack
Remove

      Items
MMF Industries™ Hook & Loop Fastener Key Tags, 12 Pack MMF Industries™ Hook & Loop Fastener Key Tags, 12 Pack


MMF Industries™ Hook & Loop Fastener Key Tags, 12 Pack
MMF Industries™ Hook & Loop Fastener Key Tags, 12 Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 6 to 9 days
Stock No: WBB383519
List Price $11.60    Save 42%
Price: $6.70

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

MMF Industries™ Hook & Loop Fastener Key Tags, 12 Pack

Use with wall mounted key panel or portable zippered key cases. MMF Industries Hook and Loop Key Tags have a split ring key holder to hold one or more keys. Perfect for portable operations with multiple people controlling key access, the sturdy plastic key tags have hook and loop fasteners on the back of the key tags to secure them to hook and loop fabric. Identify the tags by writing the key description in pen, pencil or permanent marker on the plain key tag. The key tags come in a pack of twelve. Quality key tags from MMF Industries.
  • Plastic key tags with write-on surface are attached to metal key holders
  • 12-pack
  • Color(s): Tan


Product Specifications
WIDTH INCHES --
DEPTH INCHES --
HEIGHT INCHES --
COLOR FINISH Beige
ASSEMBLY Assembled
BRAND MMF Industries
FOR USE WITH Portable Key Case
KEY CAPACITY --
MANUFACTURERS PART NUMBER 201500003
PACKAGE QUANTITY 12
TYPE Key Tags
WEIGHT LBS 0.070


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
STEELMASTER® Portable 24-Key Case Burgundy

STEELMASTER® Portable 24-Key Case Burgundy

From $34.95
select
Qty: Add to Cart
STEELMASTER® Snap Hook Security Clip Black

STEELMASTER® Snap Hook Security Clip Black

From $3.66
select
Qty: Add to Cart
STEELMASTER® 10-Key Rack Sand

STEELMASTER® 10-Key Rack Sand

From $4.58
select
Qty: Add to Cart
MMF Industries™ Cool Wrist Coil - Assorted Colors, Retail Packaging

MMF Industries™ Cool Wrist Coil - Assorted Colors, Retail Packaging

From $1.85
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)