Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,401 Items)
Sub Category
Key (280)
Remove
MMF Industries™ Self-Locking Red Octagonal Key Tags 1-20
Remove

      Items
MMF Industries™ Self-Locking Red Octagonal Key Tags 1-20 MMF Industries™ Self-Locking Red Octagonal Key Tags 1-20


MMF Industries™ Self-Locking Red Octagonal Key Tags 1-20
Email This Page Printer Friendly Version
MMF Industries™ Self-Locking Red Octagonal Key Tags 1-20
Sold by: globalindustrial.com
Availability:  Usually ships in 6 to 9 days
Stock No: WBB383321
List Price $9.70    Save 42%
Price: $5.60

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MMF Industries™ Self-Locking Red Octagonal Key Tags 1-20

Brass locking key holder permanently holds original keys. Available in both plain and numbered key tags, MMF Industries Locking Octagonal Key are designed to work with the Dupli-Key® System. The STEELMASTER Dupli-Key System utilizes two different set of numbered key tags to make managing keys as efficient as possible. Simply attach your master key to these red octagonal shaped self-locking key tags; this will ensure that your master original key is never loaned. Fasten the duplicate loaner key to the white oval snap hook key rings and file on the same hook with the master key. When a loaner key is issued, insert a Receipt Slip with recipient's name and date into a brass key holder and hang with the master key, log all information in the key loan register to keep a written record. The Key Tags can be purchased with numbers or without. Packed 20 per pack; numbered key tags are available in increments of 20 from 1-20 to 221-240. Quality key tags from MMF Industries.
  • 1-1/4"H sturdy plastic key tags in octagon shape with locking brass key tag
  • Designed to work with the Dupli-Key® System
  • Available in numbered or non-numbered key tags
  • 20 per pack
  • Dimensions: 1-1/4"H
  • Color(s): Red


Product Specifications
HEIGHT INCHES 1-1/4
COLOR FINISH Red
ASSEMBLY Assembled
BRAND MMF Industries
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER 5312726AA07
PACKAGE QUANTITY 20
TYPE Numbered 1-20
WEIGHT LBS 0.150


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
STEELMASTER® 10-Key Rack Sand

STEELMASTER® 10-Key Rack Sand

From $4.58
select
Qty: Add to Cart
STEELMASTER® 9-Hook Decorative Key Rack Putty

STEELMASTER® 9-Hook Decorative Key Rack Putty

From $4.24
select
Qty: Add to Cart
STEELMASTER® Snap Hook Security Clip Black

STEELMASTER® Snap Hook Security Clip Black

From $3.66
select
Qty: Add to Cart
MMF Industries™ Cool Wrist Coil - Assorted Colors, Retail Packaging

MMF Industries™ Cool Wrist Coil - Assorted Colors, Retail Packaging

From $1.85
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)