Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF Self-Locking Octagonal Key Tags 5312726AB07 - Tags 21-40, Red
See all 32 items in product family

MMF Self-Locking Octagonal Key Tags 5312726AB07 - Tags 21-40, Red

Item #: WBB383322

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.30 Save up to 41%
Price: $ 6.10
Product Information
Customer Review
Product Q&A
Accessories
MMF Industries™ Self-Locking Red Octagonal Key Tags 21-40

Brass locking key holder permanently holds original keys. Available in both plain and numbered key tags, MMF Industries Locking Octagonal Key are designed to work with the Dupli-Key® System. The STEELMASTER Dupli-Key System utilizes two different set of numbered key tags to make managing keys as efficient as possible. Simply attach your master key to these red octagonal shaped self-locking key tags; this will ensure that your master original key is never loaned. Fasten the duplicate loaner key to the white oval snap hook key rings and file on the same hook with the master key. When a loaner key is issued, insert a Receipt Slip with recipient's name and date into a brass key holder and hang with the master key, log all information in the key loan register to keep a written record. The Key Tags can be purchased with numbers or without. Packed 20 per pack; numbered key tags are available in increments of 20 from 1-20 to 221-240. Quality key tags from MMF Industries.
  • 1-1/4"H sturdy plastic key tags in octagon shape with locking brass key tag
  • Designed to work with the Dupli-Key® System
  • Available in numbered or non-numbered key tags
  • 20 per pack
  • Dimensions: 1-1/4"H
  • Color(s): Red


Product Specifications

    • HEIGHT INCHES1-1/4
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHRed
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER5312726AB07
    • PACKAGE QUANTITY1 Pack of 20 Tags
    • TYPENumbered 21-40
    • WEIGHT LBS0.150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed