Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF STEELMASTER® Dupli Key#174; 250 Key Cabinet 2016250S01 Simplex Lock, Sand
See all 49 items in product family

MMF STEELMASTER® Dupli Key#174; 250 Key Cabinet 2016250S01 Simplex Lock, Sand

Item #: WBB383446

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $772.55 Save up to 47%
Price: $409.95
Product Information
Customer Review
Product Q&A
Accessories
Simplex® Lock 250-Key Cabinet Gray

Simplex® Lock Push-button lock provides ultimate security with 2,200 different possible combinations by engaging all five buttons individually or together in a pre-set order. The combination may be easily changed to maintain security. Includes Built-in extra panel

Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES20-1/8
    • WIDTH INCHES RANGE16" to 20"
    • DEPTH INCHES RANGE0" to 5"
    • HEIGHT INCHES RANGE11" to 20"
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • KEY CAPACITY250
    • LOCK TYPESimplex Lock
    • LOCK TYPE FAMILYCombination Lock
    • MANUFACTURERS PART NUMBER2016250S01
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYKey Cabinet - Hook-Style Two-Tag System
    • WEIGHT LBS19.650

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I just purchased this item with the combination lock. I was expecting it to be supplied with a key to override the combination lock and it appears it can accomodate a key but no key was delivered with the unit. Was a key supposed to come with it?

Question Asked By: Tom , September 14, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result