Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Key (269)
Remove
STEELMASTER® 28-Key Steel Security Cabinet, Black
Remove

      Items
STEELMASTER® 28-Key Steel Security Cabinet, Black STEELMASTER® 28-Key Steel Security Cabinet, Black


STEELMASTER® 28-Key Steel Security Cabinet, Black
STEELMASTER® 28-Key Steel Security Cabinet, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 6 to 9 days
Stock No: WBB383509
List Price $65.75    Save 44%
Price: $36.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

STEELMASTER® 28-Key Steel Security Cabinet, Black

Combination locking key cabinet. No fumbling for keys to the security cabinet, the 28-Key Steel Security Cabinet from STEELMASTER, opens with a combination lock. Made of durable heavy-gauge steel, with a chip and scratch resistant finish, the 28-Key Security Key Cabinet features a full piano-length hinge opens fully to view all keys. Users can hang keys with or without key tags; multiple keys can also be hung from a key ring. Predrilled holes and mounting hardware make for easy installation. Cabinet can be purchased in black or putty to match your decor. Comes equipped with 28 hooks, white oval tags with clips and labels. Key Cabinet with the quality STEELMASTER name
  • Heavy-gauge steel construction cabinet coated with chip and scratch resistant finish and combination lock
  • Features door handle and combination lock
  • Comes with 28 hooks, white oval tags with clips and labels
  • Full piano-length hinge
  • Dimensions: 7-3/4W x 11-1/2H x 3-1/4D Inch
  • Color(s): Putty and Black
  • 20% Recycled Content


Product Specifications
WIDTH INCHES 7-3/4
DEPTH INCHES 3-1/4
HEIGHT INCHES 11-1/2
COLOR FINISH Black
ASSEMBLY Assembled
BRAND MMF Industries
CONSTRUCTION Steel
KEY CAPACITY 28
MANUFACTURERS PART NUMBER 201202804
PACKAGE QUANTITY 1
WEIGHT LBS 3.400


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
MMF Industries™ Snap-Hook Colored Oval Key Tags Assorted Colors

MMF Industries™ Snap-Hook Colored Oval Key Tags Assorted Colors

From $5.90
select
Qty: Add to Cart
STEELMASTER® Key Tags 20 Pack, Assorted

STEELMASTER® Key Tags 20 Pack, Assorted

From $4.76
select
Qty: Add to Cart
STEELMASTER® Snap Hook Security Clip Black

STEELMASTER® Snap Hook Security Clip Black

From $3.66
select
Qty: Add to Cart
MMF Industries™ Cool Wrist Coil - Assorted Colors, Retail Packaging

MMF Industries™ Cool Wrist Coil - Assorted Colors, Retail Packaging

From $1.85
select
Qty: Add to Cart
STEELMASTER® 10-Key Rack Sand

STEELMASTER® 10-Key Rack Sand

From $4.58
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)