Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Key (269)
Remove
STEELMASTER® 60 Key Motor Vehicle Cabinet, Sand
Remove

      Items
STEELMASTER® 60 Key Motor Vehicle Cabinet, Sand STEELMASTER® 60 Key Motor Vehicle Cabinet, Sand


STEELMASTER® 60 Key Motor Vehicle Cabinet, Sand
STEELMASTER® 60 Key Motor Vehicle Cabinet, Sand
Sold by: globalindustrial.com
Availability:  Usually ships in 6 to 9 days
Stock No: WBB383340
List Price $171.95    Save 51%
Price: $83.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

STEELMASTER® 60 Key Motor Vehicle Cabinet, Sand

Great for valets and storing keys for boats, motorcycles, and snowmobiles. Made of durable heavy-gauge steel, with a sand-colored chip and scratch resistant finish, the Motor Vehicle Key Cabinets features a full piano-length hinge allowing users to fully view all keys. The key panels are specially designed to hold key tags unique to the automotive industry (key tags not included); key capacity can be increased by adding up to two panels to the cabinetwhich can be purchased at an extra charge. A disc tumbler lock is standard and secures the cabinet; predrilled holes and mounting hardware make for easy installation. The Motor Vehicle Key Cabinets can be purchased with master-keyed, dual-control, or combination locks for an extra charge. Key Cabinet with the quality STEELMASTER name
  • Heavy-gauge steel construction cabinet coated with chip and scratch resistant finish
  • Additional panels can be purchased separately-cabinet capacity will allow two additional panels
  • Disc Tumbler Lock Standard with two keys
  • Small Model Available also in Dual Control and Key Alike Locks
  • Full piano-length hinge
  • Dimensions: 16-1/2W x 20-1/8H x 5D
  • Color(s) Sand
  • Made in the USA
  • 50%+ Recycled Content


Product Specifications
WIDTH INCHES 16-1/2
DEPTH INCHES 5
HEIGHT INCHES 20-1/8
COLOR FINISH Sand
ASSEMBLY Assembled
BRAND MMF Industries
CONSTRUCTION Steel
KEY CAPACITY 60
MANUFACTURERS PART NUMBER 201006003
PACKAGE QUANTITY 1
TYPE Disc Tumbler Lock
WEIGHT LBS 15.550


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
STEELMASTER® Portable 24-Key Case Burgundy

STEELMASTER® Portable 24-Key Case Burgundy

From $34.95
select
Qty: Add to Cart
MMF Industries™ Cool Wrist Coil - Assorted Colors, Retail Packaging

MMF Industries™ Cool Wrist Coil - Assorted Colors, Retail Packaging

From $1.85
select
Qty: Add to Cart
STEELMASTER® Snap Hook Security Clip Black

STEELMASTER® Snap Hook Security Clip Black

From $3.66
select
Qty: Add to Cart
Extra Key Panel For STEELMASTER® 60 Key Motor Vehicle Key Cabinet

Extra Key Panel For STEELMASTER® 60 Key Motor Vehicle Key Cabinet

From $52.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)