Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF STEELMASTER® Motor Vehicle Key Cabinet 2010060C03 - 60 Key with Combo Lock, Sand
See all 12 items in product family

MMF STEELMASTER® Motor Vehicle Key Cabinet 2010060C03 - 60 Key with Combo Lock, Sand

Item #: WBB383383

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $210.85 Save up to 46%
Price: $ 113.95
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® 60 Key Motor Vehicle Key Cabinet With Combo Lock, Sand

Great for valets and storing keys for boats, motorcycles, and snowmobiles. Made of durable heavy-gauge steel, with a sand-colored chip and scratch resistant finish, the Motor Vehicle Key Cabinets features a full piano-length hinge allowing users to fully view all keys. The key panels are specially designed to hold key tags unique to the automotive industry (key tags not included); key capacity can be increased by adding up to two panels to the cabinetwhich can be purchased at an extra charge. A disc tumbler lock is standard and secures the cabinet; predrilled holes and mounting hardware make for easy installation. The Motor Vehicle Key Cabinets can be purchased with master-keyed, dual-control, or combination locks for an extra charge. Key Cabinet with the quality STEELMASTER name
  • Heavy-gauge steel construction cabinet coated with chip and scratch resistant finish
  • Additional panels can be purchased separately-cabinet capacity will allow two additional panels
  • Small Model Available also in Dual Control and Key Alike Locks
  • Full piano-length hinge
  • Dimensions: 16-1/2W x 20-1/8H x 5D
  • Color(s) Sand
  • Made in the USA
  • 50%+ Recycled Content


Note : Built-in Combination Lock is not designed to change the lock combination.

Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES20-1/8
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • KEY CAPACITY60
    • MANUFACTURERS PART NUMBER2010060C03
    • PACKAGE QUANTITY1
    • TYPECombination Lock
    • WEIGHT LBS15.550

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Nice cabinet

Your review: The construction is good. It seems that it will last a long time. This is the second cabinet I have purchased by this manufacturer and it has held up excellent for years.

Is this review helpful?

STEELMASTER´┐Ż 60 Key Motor Vehicle Key Cabinet

Your review: Sturdy construction with plenty of room for keys. It has a key lock in the center of the combination lock but the cabinet did not come with a key for it. Combination lock is easy to use.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!