Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF STEELMASTER® Portable 24-Key Case 201502417 Burgundy
See all 3 items in product family

MMF STEELMASTER® Portable 24-Key Case 201502417 Burgundy

Item #: WBB383517

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $57.75 Save up to 41%
Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® Portable 24-Key Case Burgundy

Transport keys in style. STEELMASTER Portable Zippered Key Case is a leather-like, vinyl case designed to hold 24 or 48 keys. Intended to look like an expensive portfolio, the Portable Zippered Key Case features reinforced brass corners to stand up to the roughest treatment. Hanging key tags are included and hold keys securely in place; a zippered closure ensures keys will not fall out during transport. Key tags have a write-on surface for identification of keys; sturdy split-ring key holders hold more than one key. Hook and loop fasteners on the back of the tags securely adhere the key holders to the fabric inside the portfolio. Key Storage Portfolio with the quality MMF Industries name.
  • Zippered leather-like vinyl case with wrap-around zipper
  • Comes with reinforced brass corners and a heavy-duty zipper pull
  • Key tags with hook and loop fasteners are included with write-on surface for identification of keys
  • 24 capacity model comes with 24 I.D. key tags; 48 capacity model comes with 48 I.D. key tags
  • Dimensions: 24-Key Model: 7W x 8-3/8H x 1-1/4D Inch
  • Color(s) Burgundy


Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES8-3/8
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHBurgundy
    • CONSTRUCTIONVinyl
    • KEY CAPACITY24
    • MANUFACTURERS PART NUMBER201502417
    • PACKAGE QUANTITY1
    • TYPEKey Case
    • WEIGHT LBS0.700

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

24 Key-Case

Your review: chose this one and am glad I did, much more attractive then the typical key box and plenty of room for the keys we use it to store.

Pros: attractive, takes up little space but holds the number of keys we need it to hold.

Cons: No way to identify what it is without defacing the look.

Is this review helpful?

Key Storage

Your review: fits all the keys we have and extra room available.

Pros: attractive

Cons: no way to identify what it is without destroying the look.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!