Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Heavy Duty Narcotics Cabinet, Deep Profile, 11"W x 8"D x 15"H, Light Gray
See all 24 items in product family

Harloff Heavy Duty Narcotics Cabinet, Deep Profile, 11"W x 8"D x 15"H, Light Gray

Item #: WBB502196

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.00 Save up to 21%
Price: $315.95
Product Information
Product Q&A
Accessories
Harloff Heavy Duty Narcotics Cabinet, Deep Profile, 11"W x 8"D x 15"H, Light Gray

Medical professionals appreciate Harloff's impressive range of narcotics cabinets that safely store medicines and narcotics. 18 gauge steel unibody construction with corner and internal welds gives durability. Narcotics Cabinets feature adjustable shelves, deep profile, double door, double-locking. True double locking protection with two high security pick-resistant tubular locks. Locks are keyed separately with two keys per lock included. Unique lock sequences, all cabinets are keyed differently. Reversible cabinet can be positioned to open to either left or right. Full length stainless steel pinned door hinge prevent pin removal. Predrilled holes for mounting on a wall, cabinet or other solid surface (wood stud mounting hardware included). Durable hard-baked powder coat finish. Narcotics cabinet is delivered ready to use. 12-year warranty against manufacturer defect.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES8
    • HEIGHT INCHES15
    • COLOR FINISHLight Gray
    • ADJUSTABLE SHELVES2
    • ASSEMBLYPartial Assembled
    • BRANDHarloff
    • CONSTRUCTION18 Gauge Steel
    • WEIGHT LBS18
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBER2702LTGY
    • PACKAGE QUANTITY1
    • STYLE(2) Pick Resistant Tubular Locks
    • LIMITED WARRANTY12 Years