Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Heavy Duty Narcotics Cabinet, Thin Profile, Double Door/Double Lock, 11"W x 4"D x 15"H Beige

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Harloff Heavy Duty Narcotics Cabinet, Thin Profile, Double Door/Double Lock, 11"W x 4"D x 15"H Beige

Item #: WBB502183

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $375.00 Save up to 23%
Price: $ 287.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Harloff Heavy Duty Narcotics Cabinet, Thin Profile, Double Door/Double Lock, 11"W x 4"D x 15"H Beige

Medical professionals appreciate Harloff's impressive range of narcotics cabinets that safely store medicines and narcotics. 18 gauge steel unibody construction with corner and internal welds gives durability. Narcotics Cabinets feature adjustable shelves, thin profile, double door, double-locking. True double locking protection with two high security pick-resistant tubular locks. Locks are keyed separately with two keys per lock included. Unique lock sequences, all cabinets are keyed differently. Reversible cabinet can be positioned to open to either left or right. Full length stainless steel pinned door hinge prevent pin removal. Predrilled holes for mounting on a wall, cabinet or other solid surface (wood stud mounting hardware included). Durable hard-baked powder coat finish. Narcotics cabinet is delivered ready to use. Outer door must swing 180 degrees to access second door. 12-year warranty against manufacturer defect.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER2701BG
    • WIDTH INCHES11
    • DEPTH INCHES4
    • HEIGHT INCHES15
    • WEIGHT LBS13
    • DESCRIPTIONHeavy Duty Narcotics Cabinet
    • COLOR FINISHBeige
    • CONSTRUCTION18 Gauge Steel
    • DOOR TYPEDouble Door
    • LOCK TYPE(2) Pick-Resistant Tubular Locks
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVES1
    • STYLEThin Profile
    • ASSEMBLYPartial Assembled
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I received the narcotics lock box today but it did not include instructions. I have attached the door knob and handle correctly, however there are 4 additional screws and I don't know where they go. Is there a set of instructions available?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result