Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Medical (380)
Remove
Harloff Narcotics Box, Small, Single Door, Single Lock, 7"W x 7"D x 10"H - Light Gray
Remove

      Items
Harloff Narcotics Box, Small, Single Door, Single Lock, 7"W x 7"D x 10"H - Light Gray Harloff Narcotics Box, Small, Single Door, Single Lock, 7"W x 7"D x 10"H - Light Gray


Harloff Narcotics Box, Small, Single Door, Single Lock, 7"W x 7"D x 10"H - Light Gray
Harloff Narcotics Box, Small, Single Door, Single Lock, 7"W x 7"D x 10"H - Light Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB621989
Price: $79.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Harloff Narcotics Box, Small, Single Door, Single Lock, 7"W x 7"D x 10"H - Light Gray

Features:
  • High security pick-resistant tubular lock
  • Four keys per lock included
  • Unique lock sequences- all cabinets are keyed differently
  • Full length stainless steel pinned door hinges prevent pin removal
  • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • Narcotics cabinet is delivered ready to use (door handle and shelf must be customer installed)
  • Twelve year warranty against manufacturer defect
  • Durable hard-baked powder coat finish
  • Pick Resistant Tubular Lock In Non-Repeating Sequences
  • With Four Keys Included Per Lock
WARNING: If cabinet has 2 locks, it will have 2 sets of keys. DO NOT use a different key on the other lock as the lock will be disabled.

Product Specifications
WIDTH INCHES 7
DEPTH INCHES 7
HEIGHT INCHES 10
COLOR FINISH Light Gray
ADJUSTABLE SHELVES --
ASSEMBLY Partial Assembly
BRAND Harloff
CONSTRUCTION 20 Gauge Steel
DOOR TYPE One Door on Piano Hinge
FIXED SHELVES --
MANUFACTURERS PART NUMBER 2711LG
PACKAGE QUANTITY 1
STYLE (1) Pick Resistant Tubular Lock
WEIGHT LBS 10
LIMITED WARRANTY 12 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Louvered Wall Panel Without Bins 48 X 61

Louvered Wall Panel Without Bins 48 X 61

From $109.95
select
Qty: Add to Cart
Replacement Key For Harloff Narcotics Cabinets

Replacement Key For Harloff Narcotics Cabinets

From $15.25
select
Qty: Add to Cart
Replacement Lock Kit For Harloff 2700 Series Narcotics Cabinets - 40400RPL

Replacement Lock Kit For Harloff 2700 Series Narcotics Cabinets - 40400RPL

From $25.95
select
Qty: Add to Cart
Premium Plastic Stacking Bin 5-1/2 x 10-7/8 x 5 Clear

Premium Plastic Stacking Bin 5-1/2 x 10-7/8 x 5 Clear

From $2.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)