Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® Double Door / Double Lock Narcotic Cabinet with 2 Shelves, Beige

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Lakeside® Double Door / Double Lock Narcotic Cabinet with 2 Shelves, Beige

Item #: WBB250389

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $670.00 Save up to 44%
Price: $ 375.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lakeside® Double Door / Double Lock Narcotic Cabinet with 2 Adjustable Shelves, Beige

This Double Door, Double Lock Narcotic Cabinet includes two adjustable shelves to fit your needs. Double door security and two key, two person safety system protects contents. Two high-security cam locks provide extra protection against tampering. 20-gauge steel construction increases durability. Full-length piano hinges keep doors tightly aligned for added durability. Beige finish. 18"L x 10"W x 30"H overall.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES10
    • HEIGHT INCHES30
    • COLOR FINISHBeige
    • BRANDLakeside
    • CONSTRUCTIONPowder Coated Steel
    • DESCRIPTIONDouble Lock Cabinet with 2 Shelves
    • DOOR QUANTITY2
    • COLOR FAMILYTan
    • MANUFACTURERS PART NUMBERLNC-6D
    • PACKAGE QUANTITY1
    • SHELF QUANTITY2

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Narcotics Cabinet

Your review: We've just mounted, but our door are hinged on the same side- this make it so the inner door will only open to about 90 degrees- not insurmountable, but a bit tight to work around at times.

Pros: Spacious, adjustable shelving, we flipped it over to have the doors open the way we wanted.

Cons: only 2 sets of keys and doors hinged same side making full opening impossible.

Is this review helpful?

Good product, great price!

Your review: This heavy gauge large double door double locking narcotic cabinet was just what we needed!

Pros: Meets the requirements and large enough to accommodate much product.

Cons: Pat attention to door swing direction while ordering.

Is this review helpful?

Supply Attendant

Your review: Service was great. Customer Service Reps were very helpful and courteous.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

how do i order additional shelves?

Question Asked By: jeff , fremont , February 17, 2012

+ View 1 Answer

Answer This Question

Sort by: 

3 Results