Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® Medical Storage Cabinet with 4 Adjustable Shelves, Beige

Rollover image to zoom in

Click image to enlarge

Lakeside® Medical Storage Cabinet with 4 Adjustable Shelves, Beige

Item #: WBB250393

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $919.00 Save up to 45%
Price: $ 508.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lakeside® Medical Storage Cabinet with 4 Adjustable Shelves, Double Door/Single Lock, Beige

This Medication Storage Cabinet includes a high-security cam lock to prevent tampering. Wall-mount for convenient access. 22-gauge steel construction increases durability. Features a spring clip door latch. Shelves are adjustable. Beige finish. 24"L x 8"W x 30"H overall. Mounting hardware not included.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBERLTC-1
    • WIDTH INCHES24
    • DEPTH INCHES8
    • HEIGHT INCHES30
    • DESCRIPTIONMedical Storage Cabinet
    • COLOR FINISHBeige
    • CONSTRUCTIONPowder Coated Steel
    • DOOR QUANTITYDouble Door
    • LOCK TYPE(1) Key Lock
    • SHELF QUANTITY4
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Medical Storage Cabinet

Your review: Excellent Quality

Pros: Quality Fully Assembled Packaged very well

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!