Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,265 Items)
Sub Category
Modular Drawer (5,268)
Remove
Four Drawer Slide Rack Storage Cabinet with Adjustable Compartment Tray, Black
Remove

      Items
Four Drawer Slide Rack Storage Cabinet with Adjustable Compartment Tray,  Black Four Drawer Slide Rack Storage Cabinet with Adjustable Compartment Tray, Black


Four Drawer Slide Rack Storage Cabinet with Adjustable Compartment Tray,  Black
Four Drawer Slide Rack Storage Cabinet with Adjustable Compartment Tray, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB392687
Price: $152.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

This 4 drawer cabinet is perfect for storage of fasteners and small parts when compartment tray boxes are not needed. Each drawer is equipped with a durable plastic insert with 12 adjustable dividers so you can create your own storage setup. No need to purchase additional service tray boxes. Angled steel drawer pulls and heavy duty ball bearing slides that can support 100 pounds each drawer. The unit is also stackable and can coordinate with other products for modular capability. Cabinet measures 20.5"W x 12.5"D x 15"H. Finished in a Black Textured Powder Coat.

Click Here for a selection of Tray/Drawers.

Product Specifications
WIDTH INCHES 20-1/2
DEPTH INCHES 12-1/2
HEIGHT INCHES 15
COLOR FINISH Black with Gray Trays
ASSEMBLY Assembled
BRAND Craftline
CAPACITY QTY. 4 Drawer
COMPARTMENTS Adjustable
DIVIDERS 12 Per Tray
DRAWER CAPACITY LBS 100
DRAWER CONSTRUCTION Ball Bearing Drawer Slide
DRAWER QUANTITY 4
DRAWER QUANTITY & HEIGHT (4) 3"
FRAME COLOR Black
MANUFACTURERS PART NUMBER PL-4DF-M BL
PACKAGE QUANTITY 1
WEIGHT LBS 49


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic Tool Caddy

Plastic Tool Caddy

From $6.90
select
Qty: Add to Cart
Optional Locking System 4 Drawer Cabinets

Optional Locking System 4 Drawer Cabinets

From $12.00
select
Qty: Add to Cart
Standard Duty 15"H Leg Set Base, Black

Standard Duty 15"H Leg Set Base, Black

From $43.95
select
Qty: Add to Cart
Base, Modular, Standard Duty, Box Type Leg Set, Universal 12-1/2" Deep, Black

Base, Modular, Standard Duty, Box Type Leg Set, Universal 12-1/2" Deep, Black

From $27.95
select
Qty: Add to Cart
Tilt Out Storage Bin - 5 Compartments Gray

Tilt Out Storage Bin - 5 Compartments Gray

From $19.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)