Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Counter Cabinet 25049010071 - 7 Drawer & Layout 30"x28-1/4"x44-1/4"

Lyon Counter Cabinet 25049010071 - 7 Drawer & Layout 30"x28-1/4"x44-1/4"

Item #: WBB286477

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,489.95 Save: up to 41%
Price: $1,468.00
Product Information
Product Q&A
Counter Cabinet 7 Drawer & Layout 30"X28-1/4"X44-1/4"

  • Safetylink locking system included
  • Safetylink automatically locks unopened drawers in place when one drawer is pulled out to prevent accidental tipping
  • Two keys included
  • Anchor kit included

Product Specifications

    • WIDTH INCHES30
    • BRANDLyon
    • MANUFACTURERS PART NUMBER25049010071
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.