Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Modular Drawer (5,268)
Remove
Sovella Drawer Cabinet 55/37, 21-5/8"W x 28-1/8"D x 14-9/16"H, 4 Drawer, (3) 1-15/16", (1) 5-7/8"
Remove

      Items
Sovella Drawer Cabinet 55/37, 21-5/8"W x 28-1/8"D x 14-9/16"H, 4 Drawer, (3) 1-15/16", (1) 5-7/8" Sovella Drawer Cabinet 55/37, 21-5/8"W x 28-1/8"D x 14-9/16"H, 4 Drawer, (3) 1-15/16", (1) 5-7/8"


Sovella Drawer Cabinet 55/37, 21-5/8"W x 28-1/8"D x 14-9/16"H, 4 Drawer, (3) 1-15/16", (1) 5-7/8"
Drawer Set Up May Not Be Like Image
Sovella Drawer Cabinet 55/37, 21-5/8"W x 28-1/8"D x 14-9/16"H, 4 Drawer, (3) 1-15/16", (1) 5-7/8"
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB861895
List Price $604.01    Save 7%
Price: $562.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sovella Drawer Cabinet 55/37, 21-5/8"W x 28-1/8"D x 14-9/16"H, 4 Drawer, (3) 1-15/16", (1) 5-7/8"

With these drawer units you can optimize your storage and keep all your items perfectly organized. The handy locking system allows only one drawer to be opened at a time. We recommend locking the drawers during transport. You can choose the best option from three heights to meet your needs, or add height or width with different drawer unit combinations. The units also serve as worktable legs and the shallower drawers are easily attached under a worktable. The 26" high drawer unit includes optional casters, making it an excellent choice for a mobile workstation. The unit with casters comes with a rubber mat that stops items from sliding on the surface. The version with doors is ideal for storing larger items. The 2" high drawer is fully extendable with a load capacity of 88 lbs. The other drawers are 85% extendable with a load capacity of 176 lbs.

Product Specifications
WIDTH INCHES 21-5/8
DEPTH INCHES 28-1/8
HEIGHT INCHES 14-9/16
CAPACITY LBS 1455
COLOR FINISH Grey
ASSEMBLY Assembled
BRAND Sovella®
CONSTRUCTION Steel
DRAWER CAPACITY LBS 1-15/16"H Drawers 88, Rest 176
DRAWER COLOR Blue-07
DRAWER CONSTRUCTION Steel
DRAWER OPENING "1-15/16""H Drawers 100%, Rest 85%"
DRAWER QUANTITY 4
DRAWER QUANTITY & HEIGHT (3) 1-15/16", (1) 5-7/8"
MANUFACTURERS PART NUMBER 61107004
PACKAGE QUANTITY 1
SERIES 55/37
STYLE Drawer Unit
TYPE Drawer Unit
WEIGHT LBS 112


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Yellow

Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Yellow

From $2.36
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Conductive Bin Stackable 5-1/2x10-7/8x5

Conductive Bin Stackable 5-1/2x10-7/8x5

From $11.20
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)