Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Drawer Set Up May Not Be Like Image

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Sovella Drawer Cabinet 55/66, 21-5/8"W x 28-1/8"D x 26"H, 7 Drawer, (2) 1-15/16", (5) 3-15/16"

Item #: WBB862031

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,001.91 Save: up to 3%
Price: $969.00
Add to list
Product Information
Product Q&A
Accessories
Sovella Drawer Cabinet 55/66, 21-5/8"W x 28-1/8"D x 26"H, 7 Drawer, (2) 1-15/16", (5) 3-15/16"

With these drawer units you can optimize your storage and keep all your items perfectly organized. The handy locking system allows only one drawer to be opened at a time. We recommend locking the drawers during transport. You can choose the best option from three heights to meet your needs, or add height or width with different drawer unit combinations. The units also serve as worktable legs and the shallower drawers are easily attached under a worktable. The 26" high drawer unit includes optional casters, making it an excellent choice for a mobile workstation. The unit with casters comes with a rubber mat that stops items from sliding on the surface. The version with doors is ideal for storing larger items. The 2" high drawer is fully extendable with a load capacity of 88 lbs. The other drawers are 85% extendable with a load capacity of 176 lbs.

Product Specifications

  • WIDTH INCHES21-5/8
  • DEPTH INCHES28-1/8
  • HEIGHT INCHES26
  • CAPACITY LBS1455
  • COLOR FINISHGrey
  • ASSEMBLYAssembled
  • BRANDSovella®
  • CONSTRUCTIONSteel
  • DRAWER CAPACITY LBS1-15/16"H Drawers 88, Rest 176
  • DRAWER COLORBlue-07
  • DRAWER CONSTRUCTIONSteel
  • DRAWER OPENING"1-15/16""H Drawers 100%, Rest 85%"
  • DRAWER QUANTITY7
  • DRAWER QUANTITY & HEIGHT(2) 1-15/16", (5) 3-15/16"
  • MANUFACTURERS PART NUMBER61207110
  • PACKAGE QUANTITY1
  • SERIES55/66
  • STYLEDrawer Unit
  • TYPEDrawer Unit
  • WEIGHT LBS191
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.