

 |
Browse Cabinets (12,261 Items) |
|
 |
Sovella Drawer Cabinet 55/66, 5 Drawer, (2) 1-15/16", (1) 3-15/16", (1) 5-7/8", (1) 9-13/16" |
| |
|
 |
|
 |
|
 |
|
Drawer Set Up May Not Be Like Image
|
|
Sovella Drawer Cabinet 55/66, 5 Drawer, (2) 1-15/16", (1) 3-15/16", (1) 5-7/8", (1) 9-13/16"
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB861897
|
|
|
| List Price $799.92 Save 7% |
|
Price: $744.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Sovella Drawer Cabinet 55/66, 5 Drawer, (2) 1-15/16", (1) 3-15/16", (1) 5-7/8", (1) 9-13/16"
With these drawer units you can optimize your storage and keep all your items perfectly organized. The handy locking system allows only one drawer to be opened at a time. We recommend locking the drawers during transport. You can choose the best option from three heights to meet your needs, or add height or width with different drawer unit combinations. The units also serve as worktable legs and the shallower drawers are easily attached under a worktable. The 26" high drawer unit includes optional casters, making it an excellent choice for a mobile workstation. The unit with casters comes with a rubber mat that stops items from sliding on the surface. The version with doors is ideal for storing larger items. The 2" high drawer is fully extendable with a load capacity of 88 lbs. The other drawers are 85% extendable with a load capacity of 176 lbs.
|
| Product Specifications |
| WIDTH INCHES |
21-5/8 |
| DEPTH INCHES |
28-1/8 |
| HEIGHT INCHES |
26 |
| CAPACITY LBS |
1455 |
| COLOR FINISH |
Grey |
| ASSEMBLY |
Assembled |
| BRAND |
Sovella® |
| CONSTRUCTION |
Steel |
| DRAWER CAPACITY LBS |
1-15/16"H Drawers 88, Rest 176 |
| DRAWER COLOR |
Blue-07 |
| DRAWER CONSTRUCTION |
Steel |
| DRAWER OPENING |
"1-15/16""H Drawers 100%, Rest 85%" |
| DRAWER QUANTITY |
5 |
| DRAWER QUANTITY & HEIGHT |
(2) 1-15/16", (1) 3-15/16", (1) 5-7/8", (1) 9-13/16" |
| MANUFACTURERS PART NUMBER |
61207104 |
| PACKAGE QUANTITY |
1 |
| SERIES |
55/66 |
| STYLE |
Drawer Unit |
| TYPE |
Drawer Unit |
| WEIGHT LBS |
156 |
|
|
|
|
 |
|
|