Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,324 Items)
Sub Category
Modular Drawer (5,268)
Remove
Sovella Drawer Cabinet 70/140, 15 Drawer, (1) 1-15/16", (1) 2-15/16", (1) 3-15/16", () 5-7/8"
Remove

      Items
Sovella Drawer Cabinet 70/140, 15 Drawer, (1) 1-15/16", (1) 2-15/16", (1) 3-15/16", () 5-7/8" Sovella Drawer Cabinet 70/140, 15 Drawer, (1) 1-15/16", (1) 2-15/16", (1) 3-15/16", () 5-7/8"


Sovella Drawer Cabinet 70/140, 15 Drawer, (1) 1-15/16", (1) 2-15/16", (1) 3-15/16", () 5-7/8"
Drawer Set Up May Not Be Like Image
Email This Page Printer Friendly Version
Sovella Drawer Cabinet 70/140, 15 Drawer, (1) 1-15/16", (1) 2-15/16", (1) 3-15/16", () 5-7/8"
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB862434
List Price $2,245.59    Save 7%
Price: $2,088.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sovella Drawer Cabinet 70/140, 15 Drawer, (1) 1-15/16", (1) 2-15/16", (1) 3-15/16", () 5-7/8"

You can fit an amazing number of things in these spacious drawer units. Choose the one that best meets your needs from two heights: 43-2/7" and 55-1/9". The 43-2/7" high drawer units include a cover that doubles as a worktop with a rubber mat. This is the ideal height for working standing up. The handy locking system allows only one drawer to be opened at a time. The drawer unit can be moved with a pallet truck or a forklift when the base front plate has been removed. The drawers are 85% extendable and their load capacity is 176 lbs. 100% opening with 400lb capacity available.

Product Specifications
WIDTH INCHES 28-1/8
DEPTH INCHES 28-1/8
HEIGHT INCHES 55-1/8
CAPACITY LBS 3960
COLOR FINISH Grey
ASSEMBLY Assembled
BRAND Sovella®
CONSTRUCTION Steel
DRAWER CAPACITY LBS 176
DRAWER COLOR Blue-07
DRAWER CONSTRUCTION Steel
DRAWER OPENING 85%
DRAWER QUANTITY 15
DRAWER QUANTITY & HEIGHT (1) 1-15/16", (1) 2-15/16", (1) 3-15/16", () 5-7/8"
MANUFACTURERS PART NUMBER 61607018
PACKAGE QUANTITY 1
SERIES 70/140
STYLE Drawer Unit
TYPE Drawer Unit
WEIGHT LBS 474


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Sovella Middle Dividers & Plates Set 2 for Drawer 2-3/4"W x 2-15/16"H

Sovella Middle Dividers & Plates Set 2 for Drawer 2-3/4"W x 2-15/16"H

From $42.95
select
Qty: Add to Cart
Sovella Middle Dividers & Plates Set 1 for Drawer 2-3/4"W x 2-15/16"H

Sovella Middle Dividers & Plates Set 1 for Drawer 2-3/4"W x 2-15/16"H

From $52.95
select
Qty: Add to Cart
Sovella Middle Dividers & Plates Set 2 for Drawer 2-3/4"W x 3-15/16"H

Sovella Middle Dividers & Plates Set 2 for Drawer 2-3/4"W x 3-15/16"H

From $50.95
select
Qty: Add to Cart
Sovella Middle Dividers & Plates Set 2 for Drawer 2-3/4"W x 5-7/8"H & 2-3/4"W x 9-15/16"H

Sovella Middle Dividers & Plates Set 2 for Drawer 2-3/4"W x 5-7/8"H & 2-3/4"W x 9-15/16"H

From $65.95
select
Qty: Add to Cart
Sovella Middle Dividers & Plates Set 1 for Drawer 2-3/4"W x 3-15/16"H

Sovella Middle Dividers & Plates Set 1 for Drawer 2-3/4"W x 3-15/16"H

From $67.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)