Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Modular Drawer (5,268)
Remove
Equipto 30"W Modular Cabinet 59"H, 8 Drawers No Divider, Keyed Alike Lock-Smooth Reflective White
Remove

      Items
Equipto 30"W Modular Cabinet 59"H, 8 Drawers No Divider, Keyed Alike Lock-Smooth Reflective White Equipto 30"W Modular Cabinet 59"H, 8 Drawers No Divider, Keyed Alike Lock-Smooth Reflective White


Equipto 30"W Modular Cabinet 59"H, 8 Drawers No Divider, Keyed Alike Lock-Smooth Reflective White
Equipto 30"W Modular Cabinet 59"H, 8 Drawers No Divider, Keyed Alike Lock-Smooth Reflective White
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB527183
List Price $2,371.69    Save 41%
Price: $1,406.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto 30"W Modular Cabinet 59"H, 8 Drawers No Divider, Keyed Alike Lock-Smooth Reflective White

Modular drawer cabinets provide a versatile system for high density storage of parts, tools, and equipment. Equipto's design utilizes precision engineered components in a rugged design that will provide years of reliable performance. 400 pound capacity drawers; 100%drawer extension; one piece welded frames, fork lift channels on base of cabinet, 27-3/4" depth, 59" height.

Product Specifications
WIDTH INCHES 30
DEPTH INCHES 27-3/4
HEIGHT INCHES 59
COLOR FINISH Smooth Reflective White
ASSEMBLY Assembled
BRAND Equipto
CONSTRUCTION Steel
DRAWER CAPACITY LBS 400
DRAWER CONSTRUCTION Steel
DRAWER QUANTITY 8
DRAWER QUANTITY & HEIGHT (5) 6" (2) 7-1/2" (1) 9"
LOCK TYPE Keyed Alike Lock
MANUFACTURERS PART NUMBER 4427-4101KA-WH
PACKAGE QUANTITY 1
TYPE Drawers
WEIGHT LBS 442.62
LIMITED WARRANTY Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

From $69.00
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
   
OUT OF STOCK
Fiberglass Hopper Bin Stack And Nest 24"Lx16-1/2"Wx8"H Gray

Fiberglass Hopper Bin Stack And Nest 24"Lx16-1/2"Wx8"H Gray

From $29.95
select
Qty: Add to Cart
30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

From $222.95
select
Qty: Add to Cart
Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

From $185.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)