Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Modular Drawer (5,268)
Remove
Equipto 30"W Modular Cabinet 59"H, 8 Drawers w/Dividers, & Lock-Textured Putty
Remove

      Items
Equipto 30"W Modular Cabinet 59"H, 8 Drawers w/Dividers, & Lock-Textured Putty Equipto 30"W Modular Cabinet 59"H, 8 Drawers w/Dividers, & Lock-Textured Putty


Equipto 30"W Modular Cabinet 59"H, 8 Drawers w/Dividers, & Lock-Textured Putty
See Below For Product Specs & Divider Types
Equipto 30"W Modular Cabinet 59"H, 8 Drawers w/Dividers, & Lock-Textured Putty
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB527153
List Price $3,043.63    Save 44%
Price: $1,716.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto 30"W Modular Cabinet 59"H, 8 Drawers w/Dividers, & Lock-Textured Putty

Modular drawer cabinets provide a versatile system for high density storage of parts, tools, and equipment. Equipto's design utilizes precision engineered components in a rugged design that will provide years of reliable performance. 400 pound capacity drawers; 100%drawer extension; one piece welded frames, fork lift channels on base of cabinet, 27-3/4" depth, 59" height.

Product Specifications
WIDTH INCHES 30
DEPTH INCHES 27-3/4
HEIGHT INCHES 59
COLOR FINISH Textured Putty
ASSEMBLY Assembled
BRAND Equipto
CONSTRUCTION Steel
DRAWER CAPACITY LBS 400
DRAWER CONSTRUCTION Steel
DRAWER QUANTITY 8
DRAWER QUANTITY & HEIGHT (3) 6" F Type (2) 6" G Type (2) 7-1/2" S Type (1) 9" H Type
LOCK TYPE With Lock
MANUFACTURERS PART NUMBER 4427-01-4101-PY
PACKAGE QUANTITY 1
TYPE Drawers With Dividers
WEIGHT LBS 482.01
LIMITED WARRANTY Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

From $185.95
select
Qty: Add to Cart
30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

From $222.95
select
Qty: Add to Cart
Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

From $69.00
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
   
OUT OF STOCK
Fiberglass Hopper Bin Stack And Nest 24"Lx16-1/2"Wx8"H Gray

Fiberglass Hopper Bin Stack And Nest 24"Lx16-1/2"Wx8"H Gray

From $29.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)