Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Modular Drawer (5,268)
Remove
Equipto 30"Wx44"H Modular Cabinet 4 Drawers No Divider, Keyed Alike Lock-Textured Regal Blue
Remove

      Items
Equipto 30"Wx44"H Modular Cabinet 4 Drawers No Divider, Keyed Alike Lock-Textured Regal Blue Equipto 30"Wx44"H Modular Cabinet 4 Drawers No Divider, Keyed Alike Lock-Textured Regal Blue


Equipto 30"Wx44"H Modular Cabinet 4 Drawers No Divider, Keyed Alike Lock-Textured Regal Blue
Equipto 30"Wx44"H Modular Cabinet 4 Drawers No Divider, Keyed Alike Lock-Textured Regal Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB527040
List Price $1,713.64    Save 45%
Price: $948.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto 30"Wx44"H Modular Cabinet 4 Drawers No Divider, Keyed Alike Lock-Textured Regal Blue

This 30"W x 27-3/4"D x 44"H cabinet is made of all steel construction with no assembly required. Heavy duty steel drawers can accommodate up to 400 lbs. each. 100% drawer extension. One piece welded frame. Fork lift channels on base. Drawer sizes: (2) 9" (2) 10-1/2". Limited Lifetime Warranty.

Product Specifications
WIDTH INCHES 30
DEPTH INCHES 27-3/4
HEIGHT INCHES 44
COLOR FINISH Textured Regal Blue
ASSEMBLY Assembled
BRAND Equipto
CONSTRUCTION Steel
DRAWER CAPACITY LBS 400
DRAWER CONSTRUCTION Steel
DRAWER QUANTITY 4
DRAWER QUANTITY & HEIGHT (2) 9" (2) 10-1/2"
LOCK TYPE Keyed Alike Lock
MANUFACTURERS PART NUMBER 4418-4101KA-BL
PACKAGE QUANTITY 1
TYPE Drawers
WEIGHT LBS 282.67
LIMITED WARRANTY Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

From $222.95
select
Qty: Add to Cart
Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

From $185.95
select
Qty: Add to Cart
Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

From $69.00
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
   
OUT OF STOCK
Fiberglass Hopper Bin Stack And Nest 24"Lx16-1/2"Wx8"H Gray

Fiberglass Hopper Bin Stack And Nest 24"Lx16-1/2"Wx8"H Gray

From $29.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)