Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto 45
See all 270 items in product family

Equipto 45"W Modular Cabinet 10 Drawers No Divider, 59"H & Lock-Textured Evergreen

Item #: WBB526651

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,837.88 Save: up to 51%
Price: $2,392.00
Product Information
Product Q&A
Accessories
Equipto 45"W Modular Cabinet 10 Drawers No Divider, 59"H & Lock-Textured Evergreen

Modular drawer cabinets provide a versatile system for high density storage of parts, tools, and equipment. Equipto's design utilizes precision engineered components in a rugged design that will provide years of reliable performance. 400 pound capacity drawers; 100%drawer extension; one piece welded frames, fork lift channels on base of cabinet, 27-3/4" depth, 59" height.

Product Specifications

  • WIDTH INCHES45
  • DEPTH INCHES27-3/4
  • HEIGHT INCHES59
  • COLOR FINISHTextured Evergreen
  • ASSEMBLYAssembled
  • BRANDEquipto
  • CONSTRUCTIONSteel
  • DRAWER CAPACITY LBS400
  • DRAWER CONSTRUCTIONSteel
  • DRAWER QUANTITY10
  • DRAWER QUANTITY (DRAWER HEIGHT)3(3"), 3(4-1/2"), 2(6"), 1(7-1/2"), 1(12")
  • LOCK TYPEWith Lock
  • MANUFACTURERS PART NUMBER4484-4101-GN
  • PACKAGE QUANTITY1
  • TYPEDrawers
  • WEIGHT LBS634.81
  • LIMITED WARRANTYLifetime
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.