Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Modular Drawer (5,268)
Remove
Sovella ESD Drawer Cabinet 75/56 w/Casters, 3 Drawer, (1) 3-15/16", (2) 7-7/8"
Remove

      Items
Sovella ESD Drawer Cabinet 75/56 w/Casters, 3 Drawer, (1) 3-15/16", (2) 7-7/8" Sovella ESD Drawer Cabinet 75/56 w/Casters, 3 Drawer, (1) 3-15/16", (2) 7-7/8"


Sovella ESD Drawer Cabinet 75/56 w/Casters, 3 Drawer, (1) 3-15/16", (2) 7-7/8"
Drawer Set Up May Not Be Like Image
Sovella ESD Drawer Cabinet 75/56 w/Casters, 3 Drawer, (1) 3-15/16", (2) 7-7/8"
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB862064
List Price $960.48    Save 7%
Price: $893.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sovella ESD Drawer Cabinet 75/56 w/Casters, 3 Drawer, (1) 3-15/16", (2) 7-7/8"

Choose from two frame heights: 22" or 26", with base for a stand alone solution or with casters for a mobile version. All the drawer units have central locking.

Product Specifications
WIDTH INCHES 29-1/2
DEPTH INCHES 20-1/2
HEIGHT INCHES 26-15/16
CAPACITY LBS 330
COLOR FINISH Grey-35 (ESD Protected)
ASSEMBLY Assembled
BRAND Sovella®
CONSTRUCTION Steel
DRAWER CAPACITY LBS 132
DRAWER OPENING 100%
DRAWER QUANTITY 3
DRAWER QUANTITY & HEIGHT (1) 3-15/16", (2) 7-7/8"
MANUFACTURERS PART NUMBER 60835304
PACKAGE QUANTITY 1
SERIES 75/56
STYLE Drawer Unit w/Casters
TYPE Drawer Unit
WEIGHT LBS 131


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Sovella Horizontal Dividers for 2-15/16"W x 5-7/8"W & 2-15/16"W x 7-7/8"H, Grey

Sovella Horizontal Dividers for 2-15/16"W x 5-7/8"W & 2-15/16"W x 7-7/8"H, Grey

From $43.95
select
Qty: Add to Cart
Sovella Horizontal Dividers for 2-15/16"W x 3-15/16"H, Grey

Sovella Horizontal Dividers for 2-15/16"W x 3-15/16"H, Grey

From $36.95
select
Qty: Add to Cart
Sovella Vertical Dividers for 2-15/16"W x 5-7/8"W & 2-15/16"W x 7-7/8"H, Grey

Sovella Vertical Dividers for 2-15/16"W x 5-7/8"W & 2-15/16"W x 7-7/8"H, Grey

From $29.95
select
Qty: Add to Cart
Sovella Vertical Dividers for 2-15/16"W x 3-15/16"H, Grey

Sovella Vertical Dividers for 2-15/16"W x 3-15/16"H, Grey

From $26.95
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)