Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Modular Drawer (5,268)
Remove
Sovella ESD Drawer Cabinet 75/66 w/Casters, 5 Drawer, (4) 3-15/16", (1) 7-7/8"
Remove

      Items
Sovella ESD Drawer Cabinet 75/66 w/Casters, 5 Drawer, (4) 3-15/16", (1) 7-7/8" Sovella ESD Drawer Cabinet 75/66 w/Casters, 5 Drawer, (4) 3-15/16", (1) 7-7/8"


Sovella ESD Drawer Cabinet 75/66 w/Casters, 5 Drawer, (4) 3-15/16", (1) 7-7/8"
Drawer Set Up May Not Be Like Image
Sovella ESD Drawer Cabinet 75/66 w/Casters, 5 Drawer, (4) 3-15/16", (1) 7-7/8"
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB862117
List Price $1,227.43    Save 7%
Price: $1,141.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sovella ESD Drawer Cabinet 75/66 w/Casters, 5 Drawer, (4) 3-15/16", (1) 7-7/8"

Choose from two frame heights: 22" or 26", with base for a stand alone solution or with casters for a mobile version. All the drawer units have central locking.

Product Specifications
WIDTH INCHES 29-1/2
DEPTH INCHES 20-1/2
HEIGHT INCHES 30-7/8
CAPACITY LBS 330
COLOR FINISH Grey-35 (ESD Protected)
ASSEMBLY Assembled
BRAND Sovella®
CONSTRUCTION Steel
DRAWER CAPACITY LBS 132
DRAWER OPENING 100%
DRAWER QUANTITY 5
DRAWER QUANTITY & HEIGHT (4) 3-15/16", (1) 7-7/8"
MANUFACTURERS PART NUMBER 60935305
PACKAGE QUANTITY 1
SERIES 75/66
STYLE Drawer Unit w/Casters
TYPE Drawer Unit
WEIGHT LBS 173


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Sovella Vertical Dividers for 2-15/16"W x 3-15/16"H, Grey

Sovella Vertical Dividers for 2-15/16"W x 3-15/16"H, Grey

From $26.95
select
Qty: Add to Cart
Sovella Vertical Dividers for 2-15/16"W x 5-7/8"W & 2-15/16"W x 7-7/8"H, Grey

Sovella Vertical Dividers for 2-15/16"W x 5-7/8"W & 2-15/16"W x 7-7/8"H, Grey

From $29.95
select
Qty: Add to Cart
Sovella Horizontal Dividers for 2-15/16"W x 3-15/16"H, Grey

Sovella Horizontal Dividers for 2-15/16"W x 3-15/16"H, Grey

From $36.95
select
Qty: Add to Cart
Sovella Horizontal Dividers for 2-15/16"W x 5-7/8"W & 2-15/16"W x 7-7/8"H, Grey

Sovella Horizontal Dividers for 2-15/16"W x 5-7/8"W & 2-15/16"W x 7-7/8"H, Grey

From $43.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)