Durham Slide Narrow Rack 310B-95 - For Large Compartment Storage Boxes - Four Drawers

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Durham Slide Narrow Rack 310B-95 - For Large Compartment Storage Boxes - Four Drawers

Item #: WBB485451

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $81.95
Product Information
Customer Review
Product Q&A
Accessories
Sturdy construction using prime cold-rolled steel. Fits in a more confined space, such as truck or trailer. Modular with 12" Deep Bins & Drawer Cabinets. Accommodates 4 Large Compartment Boxes on telescoping 3 piece cradles. Easy glide slides allow boxes to move in and out smoothly. Each cradle holds up to 40 lbs. Center braces on cradles provide extra rigidity. Reinforced rack keeps boxes level. Boxes can be easily removed for transport to work areas. Durable gray powder coat finish.

Click here to see the selections of Compartment Boxes.

Product Specifications

    • WIDTH INCHES20-1/4
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES15
    • CAPACITY QTY.Up To (4) 3"H Boxes
    • ASSEMBLYAll-Welded
    • BRANDDurham
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS40
    • MANUFACTURERS PART NUMBER310B-95
    • WEIGHT LBS32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:60