Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy HDS Modular Drawer Cabinet 7124UB - Compact 7 Drawer 25"W x 24"D x 32 Blue

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Kennedy HDS Modular Drawer Cabinet 7124UB - Compact 7 Drawer 25"W x 24"D x 32 Blue

Item #: WBB2217999

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,256.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy HDS Modular Drawer Cabinet 7124UB - Compact 7 Drawer 25"W x 24"D x 32 Blue

  • Safety interlocking system allows one drawer to be open at a time
  • 3 piece cabinet construction provides structural stability under heavy load conditions and protects from unwanted torque and twisting
  • Available in Tan Texture, Utility Blue and Utility Gray.
  • HDS Worktop cabinets are ideal for use as an under counter cabinet in workstation applications or as an upper cabinet in stacking applications.


Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES24
    • HEIGHT INCHES32
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS440
    • DRAWER QUANTITY7
    • DRAWER QUANTITY (DRAWER HEIGHT)2(3"), 4(4"), 1(6")
    • LOCK TYPETubular
    • MANUFACTURERS PART NUMBER7124UB
    • PACKAGE QUANTITY1
    • SERIESHDS
    • STYLEBench High
    • WEIGHT LBS187
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!